Menu Search
Search
ACCUFORM MANUFACTURING #MCHN12BVS

Sign, Chemical; NOTICE-DO NOT DUMP; Vinyl; LxH: 10 x 7 in.

SKU # 84664294092

Compare

Maximum number of products selected.
Type: Chemical Hazardous Material Signs
Marking - Legend: Notice - Do Not Dump Chemicals Down This Drain
Material: Vinyl
Mounting: Poles or Pipes or Barrels
Length: 10 in.
Height: 7 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Vinyl Signs are for light-duty and indoor applications. Mount to curved areas such as polls pipes and barrels. Signs are moisture resistant and feature a permanent acrylic adhesive. Service temperature range is -20 - 140 deg F. Will last up to 2 years outdoors.

Additional Info: Signs will last up to 2 years outdoors