Menu Search
Search
ACCUFORM MANUFACTURING #MFEX541VA

Sign, Admittance/Exit; SEVERE WEATHER SHELTER AREA; 7 x 10 in.

SKU # 84664296527
Type: Exit Sign
Marking - Legend: Severe Weather Shelter Area
Material: Aluminum
Mounting: Mounting Holes
Length: 7 in.
Height: 10 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are for indoor and outdoor applications. Signs feature superior abrasion and chemical resistance. Signs also offer rounded corners and mounting holes. Service temperature range is -20 - 140 deg F. Guaranteed to last 5 years.

Additional Info: Guaranteed to last 5 years