Menu Search
Search
ACCUFORM MANUFACTURING #MEXTGL06GP

Sign, Admittance/Exit; EXIT

SKU # 84664297601
Type: Admittance and Exit Sign
Marking - Legend: Exit
Material: Lumi Glow Plastic
Length: 14 in.
Height: 10 in.
Color - Legend: Red Glow

In darkness or in case of power failure these photoluminescent safety signs glow up to 6 hours. Signs can be energized by exposure to any light source. Lumi-Glow Plastic is durable and semi-rigid. Resistant to UV light some chemicals and moisture. Sign text: Exit.

Additional Info: 6 Hours