Menu Search
Search
ACCUFORM MANUFACTURING #MRPE108VP

Sign; ANSI; DANGER-EYE PROTECTION REQUIRED IN THIS AREA; Plastic

SKU # 84664297129
Type: ANSI Sign
Marking - Legend: Danger - Eye Protection Required In This Area
Material: Plastic
Length: 10 in.
Height: 14 in.

These versatile and attractive safety signs feature universal graphics and easy-to-understand text. Signs are made of rigid plastic.