Menu Search
Search
ACCUFORM MANUFACTURING #MPL403VP1

Shipping Placard, Legend: SPONTANEOUSLY COMBUSTIBLE 4

SKU # 84664298371
Type: DOT Shipping Placard
Marking - Legend: SPONTANEOUSLY COMBUSTIBLE 4
Marking - Symbol: Flame
Material: Duck Armorâ„¢ Plastic
Shape: Square-Diamond
Mounting: Mounting Holes
Length: 10-3/4 in.
Height: 10-3/4 in.
Color - Legend: Black
Color - Background: Red, White
Quantity: 1/Pack