Menu Search
Search
ACCUFORM MANUFACTURING #MADM856VP

Safety Sign, Legend: NOTICE - THIS IS NOT AN ENTRANCE

SKU # 84664295124

Compare

Maximum number of products selected.
Type: Safety Information Sign
Marking - Legend: NOTICE - THIS IS NOT AN ENTRANCE
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Blue
Color - Background: White
Quantity: 1/Pack