Menu Search
Search
ACCUFORM MANUFACTURING #MABR805VS

Safety Sign, Legend: NOTICE - THIS DOOR MUST BE KEPT LOCKED

SKU # 84664295144
Type: Safety Information Sign
Marking - Legend: NOTICE - THIS DOOR MUST BE KEPT LOCKED
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 10 in.
Height: 14 in.
Color - Legend: Black, Blue
Color - Background: White
Quantity: 1/Pack