Menu Search
Search
ACCUFORM MANUFACTURING #MADM810VP

Safety Sign, Legend: NOTICE - NOT AN ENTRANCE, 10 in. L

SKU # 84664297452
Type: Safety Information Sign
Marking - Legend: NOTICE - NOT AN ENTRANCE
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.
Color - Legend: Black, Blue
Color - Background: White
Quantity: 1/Pack