Menu Search
Search
ACCUFORM MANUFACTURING #MABR500VA

Safety Sign, Legend: KEEP DOOR CLOSED, 10 in. L x 14 in. H

SKU # 84664295143
Type: Safety Information Sign
Marking - Legend: KEEP DOOR CLOSED
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 10 in.
Height: 14 in.
Color - Legend: Black
Color - Background: White
Quantity: 1/Pack