Menu Search
Search
ACCUFORM MANUFACTURING #MFXG06VS

Safety Sign, Legend: FIRE EXTINGUISHER INSIDE, 14 in. L

SKU # 84664296522
Type: Fire Safety Sign
Marking - Legend: FIRE EXTINGUISHER INSIDE
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 14 in.
Height: 10 in.
Color - Legend: White
Color - Background: Red
Quantity: 1/Pack