Menu Search
Search
ACCUFORM MANUFACTURING #MFSAD37VP

Safety Sign, Legend: Emergency Eye Wash, 14 in. L

SKU # 84664295610
Type: Emergency Safety Sign
Marking - Legend: Emergency Eye Wash
Marking - Symbol: With Graphic
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, White
Color - Background: Green