Menu Search
Search
ACCUFORM MANUFACTURING #MLAD217GT

Safety Sign, Legend: EXIT - SALIDA, 14 in. L x 10 in. H

SKU # 84664297603

Compare

Maximum number of products selected.
Type: Exit Sign
Marking - Legend: EXIT - SALIDA
Material: Lumi-Glow Plus™ Plastic
Shape: Rectangle
Mounting: 3/16 in. Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Red
Color - Background: Yellow
Quantity: 1/Pack