Menu Search
Search
ACCUFORM MANUFACTURING #MCSP110VP

Safety Sign, Legend: DANGER - CONFINED SPACE KEEP OUT

SKU # 84664294264
Type: Safety Information Sign
Marking - Legend: DANGER - CONFINED SPACE KEEP OUT
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Red
Color - Background: White
Quantity: 1/Pack