Menu Search
Search
ACCUFORM MANUFACTURING #MRTF600VS

Safety Sign, Legend: CAUTION - Slippery when wet.

SKU # 84664297070
Type: Safety Sign
Marking - Legend: CAUTION - Slippery when wet.
Marking - Symbol: With Graphic
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 7 in.
Height: 10 in.
Color - Legend: Black, Yellow
Color - Background: White
Quantity: 1/Pack