Menu Search
Search
ACCUFORM MANUFACTURING #MRBR600VP

Safety Sign, Legend: CAUTION - Open This Door Slowly

SKU # 84664295089
Type: Safety Sign
Marking - Legend: CAUTION - Open This Door Slowly
Marking - Symbol: Exclamation Mark, With Triangle, Circle with Door
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: 3/16 in. Mounting Holes
Length: 7 in.
Height: 10 in.
Color - Legend: Black, Red, Yellow
Color - Background: White
Quantity: 1/Pack