Menu Search
Search
ACCUFORM MANUFACTURING #MADMC06VA

Safety Sign, Legend: CAUTION - OPEN DOOR SLOWLY

SKU # 84664293991
Type: Safety Sign
Marking - Legend: CAUTION - OPEN DOOR SLOWLY
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Height: HxW: 10 x 14 in.
Color - Legend: Black
Color - Background: Yellow