Menu Search
Search
ACCUFORM MANUFACTURING #MEQC12VP

Safety Sign, Legend: CAUTION - DO OPERATE WITHOUT GUARDS

SKU # 84664294178
Type: Safety Sign
Marking - Legend: CAUTION - DO OPERATE WITHOUT GUARDS
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black
Color - Background: Yellow