Menu Search
Search
ACCUFORM MANUFACTURING #MPPED16VA

Safety Sign, 14 in. L x 10 in. H, Rectangle

SKU # 84664295500
Type: Safety Information Sign
Marking - Legend: DANGER - HARD HAT, EAR AND EYE PROTECTION REQUIRED BEYOND THIS POINT
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Red
Color - Background: White