Menu Search
Search
ACCUFORM MANUFACTURING #MTAS602VA

Safety Sign, 14 in. L x 10 in. H, Duck Armor Aluminum

SKU # 84664297013
Type: Safety Information Sign
Marking - Legend: CAUTION - Hearing protection required beyond this point. PRECAUCION - Proteccion de los oidos requerido a partir de este punto.
Marking - Symbol: With Graphic
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Yellow
Color - Background: White
Quantity: 1/Pack