Menu Search
Search
ACCUFORM MANUFACTURING #MELC304VA

Safety Sign, 14 in. L x 10 in. H, Duck Armor Aluminum

SKU # 84664294798
Type: Electrical Safety Sign
Marking - Legend: DANGER - AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES - OSHA-NEC REGULATIONS
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Red
Color - Background: White
Quantity: 1/Pack