Menu Search
Search
ACCUFORM MANUFACTURING #MTAS800VS

Safety Sign, 14 in. L x 10 in. H, Adhesive Vinyl

SKU # 84664296993
Type: Safety Information Sign
Marking - Legend: NOTICE - Employees only. AVISO - Empleados solamente.
Marking - Symbol: With Graphic
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Blue
Color - Background: White
Quantity: 1/Pack