Menu Search
Search
ACCUFORM MANUFACTURING #MPPE432VS

Safety Sign, 14 in. L x 10 in. H, Adhesive Vinyl

SKU # 84664294889
Type: Safety Information Sign
Marking - Legend: CAUTION - EAR PROTECTION MUST BE WORN IN THIS AREA
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 14 in.
Height: 10 in.
Color - Legend: Black
Color - Background: Bright Yellow
Quantity: 1/Pack