The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ACCUFORM MANUFACTURING #MEQM014VS

Safety Sign, 14 in. L x 10 in. H, Adhesive Vinyl

SKU # 84664295753
Type: Equipment Safety Sign
Marking - Legend: DANGER - DO NOT OPERATE WITHOUT GUARDS IN PLACE
Marking - Symbol: With Graphic
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Red
Color - Background: White
Quantity: 1/Pack