Menu Search
Search
ACCUFORM MANUFACTURING #MADMN26BVP

Safety Sign, 10 in. L x 7 in. H, Duck Armor Plastic

SKU # 84664294019
Type: Safety Information Sign
Marking - Legend: NOTICE - RESTRICTED AREA AUTHORIZED PERSONNEL ONLY
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.
Color - Legend: Black, Blue
Color - Background: White