Menu Search
Search
ACCUFORM MANUFACTURING #MADMW19BVA

Safety Sign, 10 in. L x 7 in. H, Duck Armor Aluminum

SKU # 84664297387
Type: Safety Information Sign
Marking - Legend: WARNING - DO NOT ENTER AUTHORIZED PERSONNEL ONLY
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.
Color - Legend: Black
Color - Background: Bright Orange