Menu Search
Search
ACCUFORM MANUFACTURING #MEXT407VS

Safety Sign, 10 in. L x 7 in. H, Adhesive Vinyl

SKU # 84664297331
Type: Emergency Safety Sign
Marking - Legend: ALARM SECURED DOOR EMERGENCY EXIT USE ONLY
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 10 in.
Height: 7 in.
Color - Legend: Red
Color - Background: White
Quantity: 1/Pack