Menu Search
Search
ACCUFORM MANUFACTURING #MHZW515EVP

Safety Label, Legend: UNIVERSAL WASTE - USED LAMPS, Square

SKU # 84664298704
Type: Drum and Container Safety Label
Marking - Legend: UNIVERSAL WASTE - USED LAMPS
Material: Adhesive Poly Sheet
Shape: Square
Mounting: Acrylic Adhesive
Length: 6 in.
Height: 6 in.
Color - Legend: White
Color - Background: Violet
Quantity: 25/Pack