Menu Search
Search
ACCUFORM MANUFACTURING #MHZW45PSC

Safety Label, Legend: MATERIALS FOR RECYCLE, 6 in. L

SKU # 84664298594
Type: Safety Information Label
Marking - Legend: MATERIALS FOR RECYCLE
Marking - Symbol: Recycle
Material: Adhesive Coated Paper
Shape: Square
Mounting: Acrylic Adhesive
Length: 6 in.
Height: 6 in.
Color - Legend: Black, Green
Color - Background: White
Quantity: 100/Pack