Menu Search
Search
ACCUFORM MANUFACTURING #LELC220VSP

Safety Label, Legend: DANGER - 480 VOLTS, 5 in. L

SKU # 84664298882
Type: Safety Information Label
Marking - Legend: DANGER - 480 VOLTS
Marking - Symbol: Exclamatory Mark
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Adhesive
Length: 5 in.
Height: 3-1/2 in.
Color - Legend: Black, Red
Color - Background: White
Quantity: 5/Pack