Menu Search
Search
ACCUFORM MANUFACTURING #MHZW812EVC

Safety Label, 6 in. L x 6 in. H, Adhesive Poly Sheet

SKU # 84664298763

Compare

Maximum number of products selected.
Type: Drum and Container Safety Label
Marking - Legend: NOTICE - THIS CONTAINER HAS BEEN TRIPLE RINSED
Marking - Symbol: With Graphic
Material: Adhesive Poly Sheet
Shape: Square
Mounting: Acrylic Adhesive
Length: 6 in.
Height: 6 in.
Color - Legend: Blue
Color - Background: White
Quantity: 100/Pack