Menu Search
Search
ACCUFORM MANUFACTURING #MHZW04

Safety Label, 6 in. L x 6 in. H, Adhesive Poly Sheet

SKU # 84664298687
Type: Hazardous Waste Safety Label
Marking - Legend: THIS EQUIPMENT CONTAINS PCB (Polychlorinated Biphenyls) CAPACITOR(S)
Material: Adhesive Poly Sheet
Shape: Square
Mounting: Acrylic Adhesive
Length: 6 in.
Height: 6 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 25/Pack