Menu Search
Search
ACCUFORM MANUFACTURING #MHZW105PSL

Safety Label, 6 in. L x 6 in. H, Adhesive Coated Paper

SKU # 84664298777
Type: Drum and Container Safety Label
Marking - Legend: DANGER - DRUM CONTAINS HAZARDOUS WASTE
Material: Adhesive Coated Paper
Shape: Square
Mounting: Acrylic Adhesive
Length: 6 in.
Height: 6 in.
Color - Legend: Black, Red
Color - Background: White
Quantity: 250/Roll