Menu Search
Search
ACCUFORM MANUFACTURING #RPK729STF

Pipe Marker, Legend: WASTE WATER, 12 in. L x 25 in. H

SKU # 84664297747
Type: Pipe Marker
Marking - Legend: WASTE WATER
Material: 7 mil Polyester, Cast Vinyl Backing
Shape: Rectangle
Mounting: Snap-Titeā„¢
Length: 12 in.
Height: 25 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 1/Pack