Menu Search
Search
PANDUIT #T031X000FJT

Thermal Transfer Continuous Tape, 0.31 in. W x 100 ft L, White, Polyolefin

SKU # 07498342830
RoHS Compliant
Tape Type: Thermal Transfer Tape
Width: 0.31 in.
Length: 100 ft.
Color: White
Material: Polyolefin

Safety Warning and Flagging Tape: Tape Type - Thermal Transfer Tape; Width - 0.31 in.; Length - 100 ft; Color - White; Material - Polyolefin; Additional Information - Printable Tape, 3.00 in. Core, Temperature Range: -40 - 180 deg F

Additional Info: Printable Tape, 3.00 in. Core, Temperature Range: -40 - 180 deg F