The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
DOTTIE #DU08

Detectable Tape Orange Foil Bonded Polyethylene CAUTION BURIED CATV LINE BELOW

SKU # 78100216364
Tape Type: Detectable Tape
Width: 3 in.
Length: 1000 ft.
Color: Orange
Legend: CAUTION BURIED CATV LINE BELOW
Material: Foil Bonded Polyethylene

Safety Warning and Flagging Tape: Tape Type - Detectable Tape; Width - 3.00 in.; Length - 1000 ft; Color - Orange; Legend - CAUTION BURIED CATV LINE BELOW; Material - Foil Bonded Polyethylene; Additional Information - Thickness: 4.5 mil

Additional Info: Thickness: 4.5 mil