Menu Search
Search
DOTTIE #BT13X3

Barricade Tape Yellow Polyethylene CAUTION KEEP OUT

SKU # 78100216337
Tape Type: Barricade Tape
Width: 3 in.
Length: 300 ft.
Color: Yellow
Legend: CAUTION KEEP OUT
Material: Polyethylene

Safety Warning and Flagging Tape: Tape Type - Barricade Tape; Width - 3.00 in.; Length - 300 ft; Color - Yellow; Legend - CAUTION KEEP OUT; Material - Polyethylene; Additional Information - Thickness: 3 mil

Additional Info: Thickness: 3 mil