Menu Search
Search
BRADY #B30C-4000-483YL-KT

Tape, Floor Marking, Yellow, 4.00 in. W x 100 ft L

SKU # 75447393670 Manufacturer Series: B30
RoHS Compliant
Tape Type: Floor Marking Tape
Width: 4 in.
Length: 100 ft.
Color: Yellow
Material: Polyester

Additional Info: Print Technology: Thermal Transfer, Printer Compatibility: BBP35, BBP37, Suggested Ribbon Part: R6000