The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
Safety Identification Products Number-Letter-Symbol Markers EVERLASTĀ® Marker, Identification; H x W: 10 x 5 in.

TECH PRODUCTS

EVERLASTĀ® Marker, Identification; H x W: 10 x 5 in.

(9 Product Options)
  • Type: Identification Marker
  • Material: High-impact Polyolefin
  • Legend Color: Black
  • Background Color: Yellow
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Identification Marker
Material: High-impact Polyolefin
Legend Color: Black
Background Color: Yellow
Marker HxW: 10.0 x 5.0 in.
Legend Height: 8 in.
Mounting: Horizontal or Vertical
Mounting Options: Aluminum Tag Holder (Sold Separately)

Excellent cold impact resistance and weather resistance in all climates.