Menu Search
Search
TECH PRODUCTS #EL8Y008

EVERLASTĀ® Marker, Identification; H x W: 10 x 5 in.; Legend: 8

SKU # 78974592154
View more versions of this product
Legend: 8
Type: Identification Marker
Material: High-impact Polyolefin
Legend Color: Black
Background Color: Yellow
Marker HxW: 10.0 x 5.0 in.
Legend Height: 8 in.
Mounting: Horizontal or Vertical
Mounting Options: Aluminum Tag Holder (Sold Separately)

Excellent cold impact resistance and weather resistance in all climates.

Additional Info: Holder can be attached using nails, screws, bolts, rivets, magnets, metal banding, etc.