Menu Search
Search
PANDUIT #PCL062-M

Marker, Indoor/Outdoor Letter; HxW: 0.75 x 0.56 in.; Legend: M

SKU # 07498395682 Manufacturer Series: PCL
RoHS Compliant
Type: Indoor/Outdoor Letter
Material: Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 0.75 in. x 0.56 in.
Legend Height: 0.63 in.
Legend: M
Package Quantity: 32/Card, 25 Card/Package