Menu Search
Search
PANDUIT #PCL300-DSH

Marker, Indoor/Outdoor; HxW: 3.5 x 1.5 in.; Legend: -(dash)

SKU # 07498398678 Manufacturer Series: PCL
RoHS Compliant

Compare

Maximum number of products selected.
Type: Indoor/Outdoor Letter
Material: Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 3.50 in. x 1.50 in.
Legend Height: 3.00 in.
Legend: -
Package Quantity: 6/Card, 25 Card/Package

Additional Info: Temperature Range: -50 to 170 deg F (-46 to 77 deg C)