Menu Search
Search
ELECTROMARK #INT-YK-2.5-M

Marker, Pole Identification; HxW: 2.88 x 1.75 in.; Legend: M

SKU # 78095198316 Manufacturer Series: Int-YK
View more versions of this product
Legend: M
Type: Pole Identification
Material: Scotchlite Reflective Film
Legend Color: Yellow
Background Color: Black
Marker HxW: 2.88" x 1.75"
Legend Height: 2.5 in.
Mounting: Adhesive Peel Back
Mounting Options: PAN-2.5 V or H, KVA-2.5*-RI (not included)
Package Quantity: 25/Pack

Additional Info: Material: Reflective Beads, High Intensity Grade