Menu Search
Search
BRADY #3000-L

Marker, Indoor/Outdoor; HxW: 2.375 x 1.5 in.; Legend: L

SKU # 75447303340 Manufacturer Series: 3000
Type: Indoor/Outdoor Numbers and Letters
Material: B-309 High Intensity Prismatic Reflective Sheeting
Legend Color: Black
Background Color: Silver
Marker HxW: 2 3/8" H x 1 1/2" W
Legend Height: 2"
Legend: L
Mounting: Adhesive Back
Package Quantity: 10/Pack

Additional Info: Pressure Sensitive Photoluminescent Adhesive, Glow-In-The-Dark, Reflective