Menu Search
Search
BRADY #3410-L

Marker, Indoor Letter; HxW: 0.50 x 0.34 in.; Legend: L

SKU # 75447334122 Manufacturer Series: 34
Type: Indoor Letter
Material: B-498 Repositionable Vinyl Cloth
Legend Color: Black
Background Color: Yellow
Marker HxW: 0.50 in. H x 0.34 in. W
Legend Height: 0.38 in.
Legend: L
Package Quantity: 78/Card

Labels can be permanent or repositionable, once applied, numbers and letters are there to stay - unless you want to change them. Made of B-498 plastic coated cloth with pressure sensitive adhesive that sticks to any clean, dry surface. Choose from 8 different label sizes to best suit your needs. All 34 Series labels are black on yellow. To order, simply select the marker size needed for your application then substitute the number or letter you need for the asterisk following the catalog number. Use the abbreviation DSH to order dashes, ARO to order arrows and BLNK to order blanks. All sizes should be ordered by the card quantity desired.