Menu Search
Search
TEK ID #MV729

Write-On Blank Vinyl White Blank

SKU # 40000592031
Type: Write-On Blank
Legend: Blank
Color: White
Marker Shape: Rectangular
Dimensions: 2.25 x 3.75 in.
Mounting: Self Adhesive
Material: Vinyl

Write on Labels: Type - Write-On Blank; Legend - Blank; Color - White; Marker Shape - Rectangular; Dimensions - 2.25 x 3.75 in; Mounting - Self-Adhesive; Material - Vinyl