Menu Search
Search
PANDUIT #PRS1014D440

Sign Panel, DANGER, 10.00 in. x 14.00 in., Red/Black/White, Rectangular, 1 Markers

SKU # 07498392544 Manufacturer Series: PRS
Type: Write-On Warning Sign
Legend: DANGER
Color: Red, Black and White
Marker Shape: Rectangular
Dimensions: 10 x 14 in.
Number of Markers: 1
Material: Rigid Polyethylene
Package Quantity: 1

Write on Labels: Type - Write-On Warning Sign; Legend - DANGER; Color - Red, Black & White; Marker Shape - Rectangular; Dimensions - 10.00 x 14.00 in; Number of Markers - 1; Material - Rigid Polyethylene; Package Quantity - 1; Manufacturer Series - PRS