Menu Search
Search
BRADY #86611

Safety Inspection Tag, Safety Inspection, 4.00 x 7.00 in., White/Green, Rectangular, Polyester

SKU # 75447386611

Compare

Maximum number of products selected.
Type: Write-On Inspection Tag
Legend: Safety Inspection
Color: White and Green
Marker Shape: Rectangular
Dimensions: 4.00 x 7.00 in
Mounting: (1) Grommeted Hole
Material: Polyester
Package Quantity: 10

Write on Labels: Type - Write-On Inspection Tag; Legend - Safety Inspection; Color - White and Green; Marker Shape - Rectangular; Dimensions - 4.00 x 7.00 in; Mounting - 1 Grommeted Hole; Material - Polyester; Package Quantity - 10; Additional Information - Maintenance/Inspection Tags include: Nylon fasteners. Hole:3/8"

Additional Info: Maintenance/Inspection Tags include: Nylon fasteners. Hole:3/8"