Menu Search
Search
PANDUIT #PCV-277/480BY

Voltage Marker, Legend: 277/480 Volts, 1.13 in. H x 4.50 in. L Marker

SKU # 07498342837 Manufacturer Series: PCV
RoHS Compliant
Type: Voltage Marker
Legend: 277/480 Volts
Marker Height: 1.13 in.
Marker Length: 4.5 in.
Material: Vinyl
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 20

Voltage Labels: Type - Voltage Marker; Legend - 277/480 Volts ; Marker Height - 1.13 in.; Marker Length - 4.50 in.; Material - Vinyl; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 20; Additional Information - Pipe or Conduit O.D. Range: 1.25-3.00 in., Temperature Range: -20 -176 deg F (-29 - 80 deg C); Manufacturer Series - PCV

Additional Info: Pipe or Conduit O.D. Range: 1.25-3.00 in., Temperature Range: -20 -176 deg F (-29 - 80 deg C)