Menu Search
Search
PANDUIT #PCV-2400AY

Voltage Marker, Legend: 2400 Volts, 2.25 in. H x 9.00 in. L Marker, Black on Orange Background

SKU # 07498342788 Manufacturer Series: PCV
RoHS Compliant
Type: Voltage Marker
Legend: 2400 Volts
Marker Height: 2.25 in.
Marker Length: 9 in.
Material: Vinyl
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 5

Voltage Labels: Type - Voltage Marker; Legend - 2400 Volts ; Marker Height - 2.25 in.; Marker Length - 9.00 in.; Material - Vinyl; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 5; Additional Information - Pipe or Conduit O.D. Range: 3.00 in. and over, Temperature Range: -20 -176 deg F (-29 - 80 deg C); Manufacturer Series - PCV

Additional Info: Pipe or Conduit O.D. Range: 3.00 in. and over, Temperature Range: -20 -176 deg F (-29 - 80 deg C)