The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #PCVB-480Y

Pan-Codeā„¢ Voltage Marker Book, 480 Volts, 1.50 in. H x 3.25 in. L Marker, Black Legend, Orange Background

SKU # 07498343008
RoHS Compliant
Type: Conduit Marker Card
Legend: 480 Volts
Marker Height: 0.5 in.
Marker Length: 3.25 in.
Material: Vinyl
Mounting: Self Adhesive
Color - Legend: Black
Color - Background: Orange
Quantity: 30

Voltage Labels: Type - Conduit Marker Card; Legend - 480 Volts; Marker Height - 0.500"; Marker Length - 3.250"; Material - Vinyl; Mounting - Self-Adhesive; Color - Legend - Black; Color - Background - Orange; Quantity - 30; Additional Information - Pkg: Book Form, 3 Markers Per Page; Manufacturer Series - Pan-Code

Additional Info: Pkg: Book Form, 3 Markers Per Page